Shop KINGSTON BRASS

Single-Handle Six-Way Diverter Valve with Square Trim Kit, Antique Brass

  • Mfr # KS4043WLL
  • Zoro # G623926548

product price: 
$
614.99
/ea
Free Shipping & Returns

Key Features

Length
4-5/16 in
Material
Brass
Height
5-25/32 in
Width
4-3/16 in
Finish
Antique Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4043WLL
Zoro #
G623926548
UPC #
196507321974
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-5/16 in
Height
5-25/32 in
Width
4-3/16 in

Details

Color
Brushed Nickel
Material
Brass
Item
Diverter Valves
Finish
Antique Brass

Description

Upgrade your shower experience with our advanced 6-Way Diverter Valve and Trim kit. This exceptional valve allows you to effortlessly control the water flow, directing it to one or two of up to three different functions, including a shower head, handshower, body sprays, or tub spout. It seamlessly integrates with a shower mixing valve, which is vital for adjusting the water temperature and ensuring scald protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.