Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Three-Way Diverter Valve with Round Trim Kit, Polished Brass
- Mfr # KS3032NX
- Zoro # G423926410
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Height
5-11/32 in
Width
4-1/16 in
Material
Brass
Length
4-5/16 in
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3032NX
- Zoro #
- G423926410
- UPC #
- 196507421513
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Polished Chrome
- Item
- Diverter Valves
- Finish
- Polished Brass
Dimensions
- Height
- 5-11/32 in
- Width
- 4-1/16 in
- Length
- 4-5/16 in
Description
This 3-Way Diverter Valve and Trim kit features a true 3-way diverter valve and decorative trim. Install this valve to direct the flow of water from a shower mixing valve to one of three different outlets. These valves are most commonly used in master showers to change between a shower head, a rain shower head, body sprays or a handshower. A shower mixing valve is required to compliment this diverter valve
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.