Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Handle Tub and Shower Faucet, Matte Black

  • Mfr # KB86500CKL

  • Zoro # G304245029


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
7
Length
7.13
Height
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86500CKL
Zoro #
G304245029
UPC #
663370862298
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
7.13
Height
72

Details

Material
Brass
Color
Matte Black
Weight
8.5
Finish
Matte Black
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Pressure balanced valve to prevent scalding, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Diverter included on trim plate, 5-11/16" tub spout reach, Single lever handle meets ADA guidelines

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.