Shop KINGSTON BRASS
See all product information
Create Account
Single-Handle Vessel Sink Faucet, Brushed Brass
- Mfr # LS8233DKL
- Zoro # G223927099
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Width
7-7/16 in
Material
Brass
Color
Brushed Nickel
Size
1/2 in
Length
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS8233DKL
- Zoro #
- G223927099
- UPC #
- 196507005973
- Country of Origin
- China
- Finish
- Brushed Brass
- Material
- Brass
- Color
- Brushed Nickel
Dimensions
- Width
- 7-7/16 in
- Size
- 1/2 in
- Length
- 2-5/8 in
- Height
- 12-9/16 in
Description
This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts approximately 8 inch of spout clearance. The Kaiser single-handle vessel faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.