
Single Outlet Disposal Power Module, Black
Mfr # PMD401
Zoro # G607964993
product price: $71.15
/eaKey Features
Includes
Disposal Power Module Box
Overall Width (In.)
2.81
Overall Length (In.)
5.44
Type
Disposal Power Module Box
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMD401
Zoro #
G607964993
UPC #
196507010656
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width (In.)
2.81
Overall Length (In.)
5.44
Overall Height (In.)
1.88
Details
Includes
Disposal Power Module Box
Type
Disposal Power Module Box
Color/Finish
Black
Material of Construction
ABS
Description
This air switch power module from the Trimscape Collection by Kingston Brass, paired with one of our colorcoordinated air switches, will make it safer to activate your garbage disposal eliminating the risk of electrical shock It is easy to install and even easier to operate
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.