Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Outlet Garbage Disposal Air Switch Kit, Antique Brass

  • Mfr # KASK31AB

  • Zoro # G207964836


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Antique Brass
Overall Width (In.)
2.81
Includes
Air Switch Button;Power Module
Material of Construction
Stainless Steel;ABS
Overall Height (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KASK31AB
Zoro #
G207964836
UPC #
196507004112
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
2.81
Overall Height (In.)
2.75
Overall Length (In.)
5.44

Details

Color/Finish
Antique Brass
Includes
Air Switch Button;Power Module
Material of Construction
Stainless Steel;ABS
Type
Disposal Air Switch Combo

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.