Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Outlet Garbage Disposal Air Switch Kit, Black Stainless

  • Mfr # KASK21VN

  • Zoro # G207964690


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Disposal Air Switch Combo
Color/Finish
Black Stainless
Overall Length (In.)
5.44
Includes
Air Switch Button;Power Module
Overall Height (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KASK21VN
Zoro #
G207964690
UPC #
196507007595
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
5.44
Overall Height (In.)
3.75
Overall Width (In.)
2.81

Details

Type
Disposal Air Switch Combo
Color/Finish
Black Stainless
Includes
Air Switch Button;Power Module
Material of Construction
Brass;ABS

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.