
Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel
Mfr # KASK316
Zoro # G807964939
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
2.75
Type
Disposal Air Switch Combo
Material of Construction
Stainless Steel;ABS
Overall Width (In.)
2.81
Includes
Air Switch Button;Power Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KASK316
Zoro #
G807964939
UPC #
196507004143
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
2.75
Overall Width (In.)
2.81
Overall Length (In.)
5.44
Details
Type
Disposal Air Switch Combo
Material of Construction
Stainless Steel;ABS
Includes
Air Switch Button;Power Module
Color/Finish
Polished Nickel
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.