Zoro Homepage

SingleHandle Bathroom Faucet with Push PopUp, Oil Rubbed Bronze

  • Mfr # KSD3545NX

  • Zoro # G407965183


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.31
Length
6.0
Height
7.31
Weight
6.279999999999999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSD3545NX
Zoro #
G407965183
UPC #
196507003993
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
6.0
Height
7.31

Details

Material
Brass
Weight
6.279999999999999
Finish
Oil Rubbed Bronze

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing Singlehole bathroom faucets provide a more streamlined look Also, they will allow your bathroom to appear more spacious with the limited counter space they require The Hamilton singlehandle bathroom faucet with push popup and its featured sturdy brass construction and premium oil rubbed bronze finish will glamorize your home's traditional ensemble for years to come A matching finish drain is also included

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.