Zoro Homepage

SingleHandle ThreeWay Diverter Valve with Trim Kit, Oil Rubbed Bronze

  • Mfr # KS3035EX

  • Zoro # G907990784


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Type
Diverter Valves
Material
Brass
Finish
Oil Rubbed Bronze
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Three-Way Diverter Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3035EX
Zoro #
G907990784
UPC #
196507154053
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.31

Details

Type
Diverter Valves
Material
Brass
Finish
Oil Rubbed Bronze
Features
1 inlet 3 outlets for added versatility, In-wall installation, 1/2-14 NPT female inlet connection, 4-5/16" faceplate diameter, Single cross handle for easy operation, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Three-Way Diverter Valve
Handle Type
Cross

Description

This cross handle, diverter valve and round face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout Each component is crafted with solid brass for durable longterm use The diverter valve features one inlet to three outlets, to move water to its desired destination Easy to install, the diverter is usable with hot and cold water and complies with other modern designs

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.