Zoro Homepage

SingleHandle Water Filtration Faucet, Brushed Brass

  • Mfr # KS6197CTL

  • Zoro # G207965291


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Flow Rate
1
Faucet Body Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Water Inlet Connection Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6197CTL
Zoro #
G207965291
UPC #
663370615177
Country of Origin
Taiwan, Province of China

Dimensions

Water Inlet Connection Size
1/4

Details

Number of Handles
1
Flow Rate
1
Finish
Brushed Brass
Faucet Body Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
ADA Compliant
Yes
Mounting
Deck Mount
Valve Type
Ceramic Disc Cartridge
Handle Type
Lever
Includes
Faucet;Mounting Hardware

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste Ergonomically designed, it will enhance your kitchen's theme while adding functionality Use with an under the counter water filtration system

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.