
SingleHandle Water Filtration Faucet, Matte Black
Mfr # KS6190CTL
Zoro # G107965209
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Flow Rate
1
Water Inlet Connection Size
1/4
Faucet Body Material
Brass
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6190CTL
Zoro #
G107965209
UPC #
663370615115
Country of Origin
Taiwan, Province of China
Dimensions
Water Inlet Connection Size
1/4
Details
Number of Handles
1
Flow Rate
1
Finish
Matte Black
Faucet Body Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Mounting
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Includes
Faucet;Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste Ergonomically designed, it will enhance your kitchen's theme while adding functionality Use with an under the counter water filtration system
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.