Shop KINGSTON BRASS
See all product information
Create Account
Soap Dispenser, Antique Copper
- Mfr # SD1976AC
- Zoro # G823927925
product price:Â
$
94.95
/ea
Key Features
Material
Brass
Includes
Soap Dispenser
Dispenser Color
Antique Copper
Width
3-7/8 in
Length (In.)
2-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD1976AC
- Zoro #
- G823927925
- UPC #
- 196507331027
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Includes
- Soap Dispenser
- Dispenser Color
- Antique Copper
- Finish
- Antique Copper
- Item
- Soap Dispensers
- Mounting Type
- Deck Mount
Dimensions
- Width
- 3-7/8 in
- Length (In.)
- 2-3/16 in
- Height (In.)
- 11-13/16 in
Description
The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.