Zoro Homepage

Solid Brass, Round, Overflow Plate with Trip

  • Mfr # DTL102

  • Zoro # G0842635


product price: $44.89
/ea

Key Features

Material of Construction
Solid Brass
Type
Round
For Use With
Bathtubs
Material
Brass
Overall Diameter
3-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL102
Zoro #
G0842635
UPC #
663370032677
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3-3/16"
Item Length (Inch)
3.19
Item Width (Inch)
3.19
Item Height (Inch)
2.06

Details

Item
Overflow Plate with Trip
Material of Construction
Solid Brass
Type
Round
For Use With
Bathtubs
Finish
Polished Brass
Material
Brass
Color Finish
Polished Brass
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
false
Escutcheon Included
false
Warranty
1
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
Collection
Made To Match
ADA Compliant
false
Item Weight (lbs)
0.33

Description

DTL102 Round Overflow Plate,w/Trip Le

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.