Shop KINGSTON BRASS
See all product information
Create Account
SR600 60-Inch - 72-Inch Adjustable Stainless Steel Tension Shower Curtain Rod, Matte Black
- Mfr # SR600
- Zoro # G103055638
product price:Â
$
73.49
/ea
Key Features
Finish
Matte Black
Features
Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D., Adjustable length from 60" to 72", Rust resistant
Material
Stainless Steel;Plastic
Color
Matte Black
Weight
1.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR600
- Zoro #
- G103055638
- UPC #
- 663370836855
- Country of Origin
- China
Dimensions
- Length
- 60
- Height
- 1
- Width
- 1
Details
- Finish
- Matte Black
- Features
- Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D., Adjustable length from 60" to 72", Rust resistant
- Material
- Stainless Steel;Plastic
- Color
- Matte Black
- Weight
- 1.54
- Includes
- Shower Rod
Description
This replacement shower rod is beautifully designed to coordinate with your existing matte black shower fixtures. The adjustable length of 60-72" fits most standard shower sizes and is easy to install. Simply use with existing shower rod holders.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.