Zoro Homepage

SRCR126 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel

  • Mfr # SRCR126

  • Zoro # G3174780


product price: $40.79
/ea

Key Features

Height
0.31
Color
Polished Nickel
Finish
Polished Nickel
Material
Brass
Width
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCR126
Zoro #
G3174780
UPC #
663370518485
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.31
Width
1.56
Length
2.81

Details

Item
SRCR126 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel
Color
Polished Nickel
Finish
Polished Nickel
Material
Brass
Features
Solid Brass Construction with Triple Plating for Durability, Apply to Standard 60"and 72" Shower Curtain, Comes with 12 Pieces per Set, Corrosion-Resistant Finish, Rolling Ball is 8mm Diameter, Ring is made from 2.2mm thick brass, Designed for Long-Lasting Durability, Easy-to-Use
Includes
Shower Curtain Ring

Description

Small changes in your bathroom decor can make a great difference to your bathroom atmosphere. Upgrade your shower experience with the effortless glide of these polished nickel roller ball shower curtain rings. Made of solid brass, these curtain rings are easily installed onto your existing shower curtain rod. 12 pieces are included in each set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.