Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRCR127 Roller Ball Shower Curtain Rings (12 pcs/set), Brushed Brass

  • Mfr # SRCR127

  • Zoro # G303068056


product price: $38.75
/ea

Key Features

Height
0.31
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Width
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCR127
Zoro #
G303068056
UPC #
663370842870
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.31
Width
1.56
Length
2.81

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Weight
0.28
Includes
Shower Curtain Ring
Features
Solid brass construction with triple plating for durability, Apply to standard 60" and 72" shower curtain, Comes with 12 pieces per set, Corrosion-resistant finish, Rolling ball is 8mm diameter for smooth operation, Ring is made from 2.2mm thick brass, Designed for long-lasting durability, Easy-to-use

Description

Small changes in your bathroom decor can make a great difference to your bathroom atmosphere. Upgrade your shower experience with the effortless glide of these brushed brass roller ball shower curtain rings. Made of solid brass, these curtain rings are easily installed onto your existing shower curtain rod. 12 pieces are included in each set.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.