
SRP2711 Edenscape Brass Shower Rod Base, Polished Chrome
Mfr # SRP2711
Zoro # G3083449
product price: $64.49
/eaKey Features
Mounting Type
Freestanding
Color
Polished Chrome
Material
Brass
Length
2.63
Valve Type
No Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP2711
Zoro #
G3083449
UPC #
663370301810
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.63
Height
1.94
Item Length (Inch)
2.63
Item Width (Inch)
2.63
Item Height (Inch)
1.94
Details
Finish
Polished Chrome
Mounting Type
Freestanding
Color
Polished Chrome
Material
Brass
Valve Type
No Cartridge
Includes
Shower Rod Base;Mounting Hardware
Features
Fabricated from Solid Brass Material for Durability and Reliability, Design to Fits 1.0" Diameter Straight or Tension Shower Curtain Rod, Mounting Hardware Included, Available in Chrome, Oil Rubbed Bronze and Brushed Nickel
ADA Compliant
false
Item
Shower Rod Part
Item Weight (lbs)
0.89
UPC/CUPC Certified
false
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Collection
Edenscape
DOE Certified
false
Warranty
1
Theme
Traditional
CEC Certified
false
Description
Small upgrades in bathroom decor can transform the ambiance of your bathroom. The decorative details of the Edenscape brass shower rod base will enhance your bathroom decor. Constructed from solid brass for durability, the shower rod base will hold both straight or tension shower rods. All necessary mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.