Zoro Homepage

SRP2718 Edenscape Brass Shower Rod Base, Brushed Nickel

  • Mfr # SRP2718

  • Zoro # G3083625


product price: $72.65
/ea

Key Features

Mounting Type
Freestanding
Color
Brushed Nickel
Material
Brass
Length
2.63
Includes
Shower Rod Base;Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP2718
Zoro #
G3083625
UPC #
663370301834
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.63
Height
1.94
Item Length (Inch)
2.63
Item Height (Inch)
1.94
Item Width (Inch)
2.63

Details

Finish
Brushed Nickel
Mounting Type
Freestanding
Color
Brushed Nickel
Material
Brass
Includes
Shower Rod Base;Mounting Hardware
Features
Fabricated from Solid Brass Material for Durability and Reliability, Design to Fits 1.0" Diameter Straight or Tension Shower Curtain Rod, Mounting Hardware Included, Available in Chrome, Oil Rubbed Bronze and Brushed Nickel
Item
Shower Rod Part
Valve Type
No Cartridge
ADA Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
false
Share H&C Handle Item#
No Handle
Collection
Edenscape
DOE Certified
false
Low Lead Compliant
false
Warranty
1
Item Weight (lbs)
0.89

Description

Small upgrades in bathroom decor can transform the ambiance of your bathroom. The decorative details of the Edenscape brass shower rod base will enhance your bathroom decor. Constructed from solid brass for durability, the shower rod base will hold both straight or tension shower rods. All necessary mounting hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.