Zoro Homepage

Stainless Steel Adjustable Double Curved Shower Rod, Black

  • Mfr # CCD2170

  • Zoro # G3917506


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Collection
Edenscape
Material
Zinc Alloy;Stainless Steel
ADA Compliant
false
Item Weight (lbs)
3.65
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCD2170
Zoro #
G3917506
UPC #
663370501791
Country of Origin
China

Dimensions

Item Width (Inch)
6.56
Product Diameter (Inch)
1
Item Length (Inch)
63.5
Item Height (Inch)
1.88

Details

Collection
Edenscape
Finish
Matte Black
Material
Zinc Alloy;Stainless Steel
ADA Compliant
false
Item Weight (lbs)
3.65
DOE Certified
false
Installation Type
Wall Mount
CEC Certified
false
Low Lead Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
Warranty
1
Prop 65 Label
false

Description

Increase the amount of space in your shower by adding the Edenscape Stainless Steel Adjustable Double Curved Shower Rod. The curved design makes the shower area feel more open and spacious as the double rod provides added convenience. Use one rod for a waterproof shower curtain and the other for a more decorative one. Or, hang towels and other accessories outside of your shower for more storage space. The rod length is adjustable for use in shower enclosures from 60-72".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.