Stainless Steel Bar Sink Basket Strainer, Polished Brass
- Mfr # K451BPB
- Zoro # G223926580
product price:Â
$
74.95
/ea
Key Features
Material
Stainless Steel
Color - Drains
Polished Nickel
Includes
Strainer
Product Group - Drains
Bar Prep Sink Drains
Height (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K451BPB
- Zoro #
- G223926580
- UPC #
- 196507017891
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 2 in
- Width
- 2-7/8 in
- Length (In.)
- 2 7/8 in
Details
- Material
- Stainless Steel
- Color - Drains
- Polished Nickel
- Includes
- Strainer
- Product Group - Drains
- Bar Prep Sink Drains
- For Use With
- Kitchen Accessories
- Item
- Bar Prep Sink Drain
- Finish
- Polished Brass
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.