Shop KINGSTON BRASS
See all product information
Create Account
Stainless Steel Bar Sink Basket Strainer, Polished Nickel
- Mfr # K451BPN
- Zoro # G923926514
product price:Â
$
74.95
/ea
Key Features
Width
2-7/8 in
For Use With
Kitchen Accessories
Color - Drains
Brushed Brass
Material
Stainless Steel
Includes
Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K451BPN
- Zoro #
- G923926514
- UPC #
- 196507017907
- Country of Origin
- Taiwan, Province of China
- For Use With
- Kitchen Accessories
- Color - Drains
- Brushed Brass
- Item
- Bar Prep Sink Drain
- Material
- Stainless Steel
- Includes
- Strainer
- Product Group - Drains
- Bar Prep Sink Drains
- Finish
- Polished Nickel
Dimensions
- Width
- 2-7/8 in
- Length (In.)
- 2 7/8 in
- Height (In.)
- 2 in
Description
Easy to install and able to fit above most standard bar sink drain openings, the Tacoma stainless steel bar sink duo basket strainer keeps unwanted items from clogging your drain as the solid brass construction ensures durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.