Zoro Homepage

Stainless Steel Console Sink Legs, Antique Brass

  • Mfr # VPB33083

  • Zoro # G907964891


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
25.19
Overall Width
17.94
Overall Height
30.5
Weight
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33083
Zoro #
G907964891
UPC #
663370765278
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25.19
Overall Width
17.94
Overall Height
30.5

Details

Body Material
Stainless Steel
Weight
11.25
Finish
Antique Brass
Includes
Console Sink Legs;Mounting Hardware
ADA Compliant
No

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Imperial stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.