
Stainless Steel Console Sink Legs, Brushed Nickel
Mfr # VPB33088
Zoro # G607964900
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel;Brass
Overall Length
25.19
Overall Width
17.94
Overall Height
30.5
Weight
11.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPB33088
Zoro #
G607964900
UPC #
663370765261
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25.19
Overall Width
17.94
Overall Height
30.5
Details
Body Material
Stainless Steel;Brass
Weight
11.25
ADA Compliant
No
Includes
Console Sink Legs;Mounting Hardware
Finish
Brushed Nickel
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Imperial stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.