Zoro Homepage

Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer

  • Mfr # K111BPB

  • Zoro # G0845356


product price: $34.29
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
4.44"
Connection
NPS
Color/Finish
Polished Brass
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K111BPB
Zoro #
G0845356
UPC #
663370575471
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
4.44"
Length (In.)
4-7/16"
Item Length (Inch)
4.44
Item Width (Inch)
4.44
Item Height (Inch)
2.5

Details

Material of Construction - Drains
Brass
Connection
NPS
Color/Finish
Polished Brass
Grid Material
Brass
Item
Kitchen Sink Basket Strainer
For Use With
Standard Kitchen Sink Drain
Material of Construction
Stainless Steel
Type
Kitchen Sink Basket Strainer
Material
Stainless Steel;Brass
Finish
Polished Brass
ADA Compliant
false
Collection
Tacoma
UPC/CUPC Certified
true
DOE Certified
false
Item Weight (lbs)
0.79
Prop 65 Label
true
Low Lead Compliant
false
Warranty
1
CEC Certified
false
Theme
Traditional

Description

Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Kitchen Sink Basket Strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet. Part of the Tacoma Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.