
Stainless Steel Nozzle Soap Dispenser, Brushed Brass
Mfr # SD8617
Zoro # G907966079
product price: $44.39
/eaKey Features
Includes
Soap Dispenser
Features
Material
Stainless Steel;PE
Height
2.38
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD8617
Zoro #
G907966079
UPC #
663370197017
Country of Origin
China
Dimensions
Height
2.38
Length (In.)
12.5
Width
4.0
Details
Includes
Soap Dispenser
Features
Material
Stainless Steel;PE
Finish
Brushed Brass
Description
The Elinvar soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter Easily dispense soap with the pushdown mechanism while adding a stylistic flair to your contemporary home
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.