Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper for CC2092, Polished Brass

  • Mfr # CC2112

  • Zoro # G3914514


product price: $25.69
/ea

Key Features

ADA Compliant
false
Material
Brass
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2112
Zoro #
G3914514
UPC #
663370009952
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.69
Item Width (Inch)
1.69
Item Height (Inch)
1.69

Details

Item
Drain Stopper
Finish
Polished Brass
ADA Compliant
false
Material
Brass
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Collection
Vintage
CEC Certified
false
Item Weight (lbs)
0.15
DOE Certified
false
Warranty
1

Description

Replacement Rubber Stopper, Chain and Attachment for CC2092 from the Vintage Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.