Zoro Homepage

Straight Stop Shut Off Valve, Brushed Nickel

  • Mfr # CCK44158AX

  • Zoro # G3909982


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Finish
Brushed Nickel
Material
Brass
Item Height (Inch)
2.31
Prop 65 Label
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK44158AX
Zoro #
G3909982
UPC #
663370328701
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
2.38
Item Width (Inch)
2.31

Details

Item
Straight Valve
ADA Compliant
false
Finish
Brushed Nickel
Material
Brass
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
false
Collection
Trimscape
Item Weight (lbs)
2.47
CEC Certified
false
Theme
Traditional
Warranty
1

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.