Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Stop Shut Off Valve, Brushed Nickel

  • Mfr # CCK44158PL

  • Zoro # G3910278


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Item Height (Inch)
2.38
CEC Certified
false
Item Width (Inch)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK44158PL
Zoro #
G3910278
UPC #
663370328749
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
2.38
Item Length (Inch)
2.75

Details

Finish
Brushed Nickel
Material
Brass
ADA Compliant
true
Item
Shut Off Valve
CEC Certified
false
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
2.47
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
false
Warranty
1
Collection
Trimscape

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.