
Straight Stop Shut Off Valve, Chrome
Mfr # CCK44151AL
Zoro # G3920218
product price: $89.79
/ea
Free Shipping & Returns
Key Features
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
DOE Certified
false
Theme
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCK44151AL
Zoro #
G3920218
UPC #
663370328633
Country of Origin
Taiwan, Province of China
Dimensions
Item Width (Inch)
2.38
Item Length (Inch)
2.75
Item Height (Inch)
2.38
Details
Item
Straight Valve
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
DOE Certified
false
Theme
Traditional
CEC Certified
false
Collection
Trimscape
Prop 65 Label
true
Share H&C Handle Item#
CCML1CS
Item Weight (lbs)
2.47
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.