Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Stop Shut Off Valve, Chrome

  • Mfr # CCK44151PL

  • Zoro # G3937352


product price: $84.47
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
CEC Certified
false
UPC/CUPC Certified
false
Collection
Trimscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK44151PL
Zoro #
G3937352
UPC #
663370328718
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.38
Item Length (Inch)
2.75
Item Height (Inch)
2.38

Details

Item
Shut Off Valve
ADA Compliant
true
Finish
Polished Chrome
Material
Brass
CEC Certified
false
UPC/CUPC Certified
false
Collection
Trimscape
Prop 65 Label
true
Theme
Traditional
Item Weight (lbs)
2.47
Low Lead Compliant
false
DOE Certified
false
Warranty
1

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.