Zoro Homepage

Straight Stop Shut Off Valve, Oil Rubbed Bronze

  • Mfr # CCK44155PL

  • Zoro # G3926816


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Theme
Traditional
Collection
Trimscape
Item Length (Inch)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK44155PL
Zoro #
G3926816
UPC #
663370328732
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.75
Item Height (Inch)
2.38
Item Width (Inch)
2.38

Details

Item
Shut Off Valve
ADA Compliant
true
Finish
Oil Rubbed Bronze
Material
Brass
Theme
Traditional
Collection
Trimscape
Warranty
1
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
2.47
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
false

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.