Zoro Homepage

Swivel Shower CONNECTOR, Oil Rubbed Bronze

  • Mfr # K172A5

  • Zoro # G3748212


product price: $51.49
/ea

Key Features

Mounting Type
Pin Mount
Material
Brass
ADA Compliant
true
Pullout Spray
false
Item Height (Inch)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K172A5
Zoro #
G3748212
UPC #
663370121005
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.5
Item Width (Inch)
1.5
Item Length (Inch)
2.39

Details

Item
Hand Shower Swivel Connector
Mounting Type
Pin Mount
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Pullout Spray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
0.22
Handshower Included
No
Spout Flow Rate (GPM)
0
CEC Certified
false
Hose Included
false
UPC/CUPC Certified
false
Sidespray
false
Drain Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Handles Included
false
Showerhead Included
No
Collection
Showerscape
Theme
Traditional
Low Lead Compliant
false
Number of Handles
0

Description

Designed to be used with a pin wall bracket or elbow, the Trimscape Swivel Shower Connector provides an added convenience for holding your hand shower. The front connector directly attaches to the shower head while the bottom connector attaches to the hose where water flows through. Built with solid brass construction, the brass swivel connector is made to last and provides you a satisfying showering experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.