Zoro Homepage

Swivel Shower Connector, Polished Brass

  • Mfr # K172A2

  • Zoro # G3749287


product price: $44.89
/ea

Key Features

Mounting Type
Pin Mount
Material
Brass
Item Weight (lbs)
0.22
Prop 65 Label
true
Showerhead Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K172A2
Zoro #
G3749287
UPC #
663370120992
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.5
Item Height (Inch)
1.5
Item Length (Inch)
2.39

Description

Designed to be used with a pin wall bracket or elbow, the Trimscape Swivel Shower Connector provides an added convenience for holding your hand shower. The front connector directly attaches to the shower head while the bottom connector attaches to the hose where water flows through. Built with solid brass construction, the brass swivel connector is made to last and provides you a satisfying showering experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.