Zoro Homepage

Swivel Shower Connector, Polished Nickel

  • Mfr # K172A6

  • Zoro # G004245671


product price: $51.75
/ea

Key Features

Mounting Type
Pin Mount
Finish
Polished Nickel
Material
Brass
Includes
Hand Shower Swivel Connector
Length
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K172A6
Zoro #
G004245671
UPC #
663370362866
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.38

Details

Mounting Type
Pin Mount
Finish
Polished Nickel
Material
Brass
Includes
Hand Shower Swivel Connector
Color
Polished Nickel
Weight
0.22
Features
High quality brass construction, Swivel connector for hand shower, Use with K171A6 pin wall bracket or K180A6 slide bar, Maximum adjustable angle 120 degrees

Description

Designed to be used with a pin wall bracket or elbow, the Trimscape swivel shower connector provides an added convenience for holding your hand shower. The front connector directly attaches to the shower head while the bottom connector attaches to the hose where water flows through. Built with solid brass construction, the brass swivel connector is made to last and provides you a satisfying showering experience.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.