Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Templeton, 4" Single, Handle Bathroom Faucet, Brushed Nickel

  • Mfr # KS3408TL

  • Zoro # G3922126


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3408TL
Zoro #
G3922126
UPC #
663370043987
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
5.94
Item Length (Inch)
6.69

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Templeton
Share H&C Handle Item#
KSH3578TL
Sidespray
false
Handle Style
Lever
Faucet Centers
0 or 4
Shared H&C Cartridge Item#
KSRP3891C
Installation Type
Single Hole
Item Weight (lbs)
5.4
Theme
Traditional
Pulldown Spray
false
Drain Included
Yes
Faucet Holes
1

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Templeton single-handle bathroom faucet with push pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.