Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Templeton, 4" Single, Handle Bathroom Faucet, Chrome

  • Mfr # KS3401TL

  • Zoro # G5948653


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3401TL
Zoro #
G5948653
UPC #
663370043932
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Length (Inch)
6.69
Max Deck Thickness
1.25
Item Height (Inch)
5.94

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Spout Flow Rate (GPM)
1.2
Faucet Holes
1
Faucet Centers
0 or 4
Theme
Traditional
Collection
Templeton
Shared H&C Cartridge Item#
KSRP3891C
Handle Style
Lever
Handles Included
true
Sidespray
false
Installation Type
Single Hole
Share H&C Handle Item#
KSH3571TL
Pullout Spray
false
Drain Included
Yes
Item Weight (lbs)
5.4

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Templeton single-handle bathroom faucet with push pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.