Templeton Bathroom Faucet W/ Push Pop-Up, Brushed Nickel

  • Mfr # KS3408TPL

  • Zoro # G3915047


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3408TPL
Zoro #
G3915047
UPC #
663370453762
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.75
Height
2.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Shared H&C Cartridge Item#
KSRP3891C
Handle Style
Lever
Theme
Traditional
Collection
Templeton
Drain Included
Yes
Faucet Holes
1
Pullout Spray
false
Share H&C Handle Item#
KSH7828TL
Handles Included
true
Installation Type
Single Hole
Faucet Centers
0
Item Weight (lbs)
5.25
Body Material
Brass

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Templeton single-handle bathroom faucet with push pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.