Zoro Homepage

Templeton Centerset Kitchen Faucet, Chrome

  • Mfr # KB7111TLBS

  • Zoro # G3941218


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7111TLBS
Zoro #
G3941218
UPC #
663370036460
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Length (Inch)
10.19
Max Deck Thickness
1.25
Item Width (Inch)
9.81

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pulldown Spray
false
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Kitchen Sprayer#
KBSPR1
Item Weight (lbs)
3.49
Faucet Centers
8
Collection
Templeton
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Share H&C Handle Item#
KBH7971TL
Installation Type
Deck Mount
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Hose Included
true
Sidespray
true

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.