This item is Discontinued.

Kingston Brass Templeton Centerset Kitchen Faucet, Oil Rubbed Bronze KB7115TLLS

Templeton Centerset Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB7115TLLS
  • Zoro # G3929196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7115TLLS
Zoro #
G3929196
UPC #
663370036507
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.81
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Length (Inch)
10.19

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Theme
Traditional
Sidespray
false
Hose Included
false
Faucet Holes
2
Item Weight (lbs)
3.49
Collection
Templeton
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KBH7975TL
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Handles Included
true
Faucet Centers
8
Pullout Spray
false
Installation Type
Deck Mount
Handle Style
Lever

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.