Templeton Freestanding/Wall Mount Hardwired or Plug-In Towel Warmer

  • Mfr # TWW3720SN

  • Zoro # G3065477


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Templeton
Material
Stainless Steel
Color
Brushed Nickel
Width
14.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWW3720SN
Zoro #
G3065477
UPC #
663370750250
Country of Origin
China

Dimensions

Width
14.19
Height
37.38
Length
18.44
Item Width (Inch)
14.19
Item Height (Inch)
37.38
Item Length (Inch)
18.44

Details

Finish
Brushed Nickel
Collection
Templeton
Material
Stainless Steel
Color
Brushed Nickel
Includes
Towel Warmer
Features
5 horizontal crossbars for efficient drying, Wall mount installation or freestanding, Can be hardwired or plugged into a wall socket, Overall size: (L)18-7/16" x (W)14-3/16" x (H)37-3/8", Easy installation
Weight
7.16
ADA Compliant
false
Prop 65 Label
true
Item Weight (lbs)
7.16
DOE Certified
false
CEC Certified
false
Theme
Modern
UPC/CUPC Certified
false
Low Lead Compliant
false
Installation Type
Freestanding or Wall Mount
Warranty
1

Description

Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 5 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model can be hardwired or used as a plug-in; can also be paired with other accessories from the Templeton Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.