Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black

  • Mfr # TWW3624MB

  • Zoro # G3061590


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Width
3.81
Height
30.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWW3624MB
Zoro #
G3061590
UPC #
663370750328
Country of Origin
China

Dimensions

Width
3.81
Height
30.44
Length
22.75

Details

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Includes
Towel Warmer
Features
8 horizontal crossbars for efficient drying, Wall mount installation, Can be hardwired or plugged into a wall socket, Overall size: (L)22-3/4" x (W)3-13/16" x (H)30-7/16", Easy installation
Weight
7.72

Description

Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 8 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model can be hardwired or used as a plug-in; can also be paired with other accessories from the Templeton Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.