
Thermostatic Valve with Volume Control, Brushed Nickel
Mfr # KS36380V
Zoro # G507990832
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Type
Rough-In Shower Valves
Material
Brass
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Standard 1/2" IPS Connection, 5-1/2" Length, 3-5/80" Width, 5-1/2" Height
Includes
Shower Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS36380V
Zoro #
G507990832
UPC #
663370237478
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.5
Details
Type
Rough-In Shower Valves
Material
Brass
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Standard 1/2" IPS Connection, 5-1/2" Length, 3-5/80" Width, 5-1/2" Height
Includes
Shower Valves
Description
With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.