Shop KINGSTON BRASS
See all product information
Create Account
Three-Handle Bidet Faucet with Knurled Handle and Brass Pop-Up, Antique Brass
- Mfr # KB6323KNL
- Zoro # G823926317
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Mounting System Type
Deck Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6323KNL
- Zoro #
- G823926317
- UPC #
- 196507413082
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Color
- Polished Nickel
- Mounting System Type
- Deck Mount
- Item
- Bidet Faucets
Dimensions
- Overall Width
- 6 in
Description
This bidet faucet from the Convergent Collection with its knurled accents, brass pop-up drain, sturdy brass construction and premium finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. This faucet also includes a diverter to allow for a rim wash for easy clean up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.