Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Handle Tub and Shower Faucet, Brushed Nickel

  • Mfr # KB238FL

  • Zoro # G304244909


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
8
Length
72
Height
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB238FL
Zoro #
G304244909
UPC #
196507003023
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Length
72
Height
7.38

Details

Material
Brass
Color
Brushed Nickel
Weight
5
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Duraseal washerless cartridge, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 3-lever handle operation, 4-5/8" tub spout reach, 1/2"-14 NPT connection, Corrosion-resistant finish, Designed for long-lasting durability, Meets ADA guidelines

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.