Zoro Homepage

ThreeHandle Tub and Shower Faucet, Matte Black

  • Mfr # KB230

  • Zoro # G107965292


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
8.0
Length
72.0
Height
6.63
Weight
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB230
Zoro #
G107965292
UPC #
196507003580
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.0
Length
72.0
Height
6.63

Details

Material
Brass
Weight
6.1
Finish
Matte Black

Description

The timeless appeal of this tub and shower faucet's sleek and simple design transforms any bathroom into a destination location Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come Internal valve hardware is included for your use

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.