Zoro Homepage

TipToe Tub Drain Conversion Kit, Antique Brass

  • Mfr # KBU2003

  • Zoro # G807965431


product price: $55.45
/ea

Key Features

Color/Finish
Antique Brass
Length - Drains
2.75
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBU2003
Zoro #
G807965431
UPC #
196507010564
Country of Origin
China

Dimensions

Length - Drains
2.75

Details

Color/Finish
Antique Brass
Drain Material
Brass

Description

Easily replace your worn or unsightly bathtub drain with this easy to install toe tap drain kit With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier This drain is effortlessly operated with just a push of the toe to open and close as desired Finished in antique brass, this high quality tub drain kit is built for durable and reliable longterm use This tub drain kit fits 112 1112 NPSM 178 in OD coarse thread The overflow faceplate requires 2hole installation

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.