Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TipToe Tub Drain Conversion Kit, Matte Black

  • Mfr # KBU2000

  • Zoro # G807965448


product price: $56.25
/ea

Key Features

Length - Drains
2.75
Color/Finish
Matte Black
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBU2000
Zoro #
G807965448
UPC #
196507010595
Country of Origin
China

Dimensions

Length - Drains
2.75

Details

Color/Finish
Matte Black
Drain Material
Brass

Description

Easily replace your worn or unsightly bathtub drain with this easy to install toe tap drain kit With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier This drain is effortlessly operated with just a push of the toe to open and close as desired Finished in antique brass, this high quality tub drain kit is built for durable and reliable longterm use This tub drain kit fits 112 1112 NPSM 178 in OD coarse thread The overflow faceplate requires 2hole installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.