Zoro Homepage

Toilet Paper Holder, Matte Black

  • Mfr # BA4818MB

  • Zoro # G107966152


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Matte Black
Includes
Toilet Paper Holder; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4818MB
Zoro #
G107966152
UPC #
196507010229
Country of Origin
Taiwan, Province of China

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Finish
Matte Black
Includes
Toilet Paper Holder; Mounting Hardware
Features
High quality brass construction, 6-1/4" toilet paper rod to accommodate most rolls, Double post universal design, Designed for long-lasting durability, 2-5/8" base, Corrosion-resistant finish, Mounting hardware included
Mounting Style
Wall Mount

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling Allow the available premium finish options to bring a polished refinery to your home and match your other bathroom accessories

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.