Toilet Paper Holder, Polished Chrome
- Mfr # BA328C
- Zoro # G023925127
product price:Â
$
84.95
/ea
Key Features
Finish
Polished Chrome
Color
Antique Copper
For Use With
Kitchen Accessories
Includes
Soap Dispenser
Height
13-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA328C
- Zoro #
- G023925127
- UPC #
- 196507418698
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 13-9/16 in
- Width
- 2 3/16 in
- Length
- 3-5/16 in
Details
- Finish
- Polished Chrome
- Item
- Soap Dispensers
- Color
- Antique Copper
- For Use With
- Kitchen Accessories
- Includes
- Soap Dispenser
- Type
- Toilet Paper Holders
- Material
- Brass
- Mounting Type
- Wall Mount
Description
Add a touch of sophistication to your bathroom with this stylish toilet paper holder from the Serano Collection. Designed with a sleek and modern aesthetic, it combines practicality with elegant charm. Available in a variety of finishes, this holder seamlessly integrates into your bathroom decor, making it a standout feature. For a cohesive look, pair it with other matching accessories from the Serano Collection to create a polished and harmonious design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.